Learn More
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A bottle, with graduation and writing field
- A tube connector for vacuum connection (for stand-alone filtration)
- A screw cap for storage of the filtrate (individually wrapped to maintain sterility) history
Benefits:
- Kits for a single-step mammalian cell culture harvesting
- Ready to use
- Fast and effortless
Specifications
Specifications
| Filter Type | Diatomaceous Earth, 20 g |
| Product Type | Vacuum Filtration Kit |
| Quantity | 12/Cs. |
| Includes | 1 x 180E04---------E (12 x Sartolab™ RF 500; 0.22 μm: PES; single-packaged; sterile); 1 x SDLKG-20.0-----E (Containing 1 box of 12 x 20 g DE filter aid pouches) |
| Capacity | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.