Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartoclear Dynamics™ Lab V50

Catalog No. 14558856 Shop All Sartorius Products
Change view
Click to view available options
Includes:
1 x 180E01---------2 (24 x Sartolab RF 50, 0.22 μm, PES, single packed sterile), 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 1 g), 24 filtration units
1 x 180E01---------2 (24 x Sartolab RF 50, 0.22 μm, PES, single packed sterile), 2 x SDLKG-01.0------2 (48 x pouches of filter aid, 1 g), 24 filtration units
1 x 180F01---------2 (24 x Sartolab RF 50, 0.45 μm, PES, single packed sterile), 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 1 g), 24 filtration units
1 x 180F01---------2 (24 x Sartolab RF 50, 0.45 μm, PES, single packed sterile), 2 x SDLKG-01.0------2 (48 x pouches of filter aid, 1 g), 24 filtration units
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-558-856 1 x 180F01---------2 (24 x Sartolab RF 50, 0.45 μm, PES, single packed sterile), 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 1 g), 24 filtration units
14-558-854 1 x 180E01---------2 (24 x Sartolab RF 50, 0.22 μm, PES, single packed sterile), 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 1 g), 24 filtration units
14-558-855 1 x 180E01---------2 (24 x Sartolab RF 50, 0.22 μm, PES, single packed sterile), 2 x SDLKG-01.0------2 (48 x pouches of filter aid, 1 g), 24 filtration units
14-558-857 1 x 180F01---------2 (24 x Sartolab RF 50, 0.45 μm, PES, single packed sterile), 2 x SDLKG-01.0------2 (48 x pouches of filter aid, 1 g), 24 filtration units
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-558-856 Supplier Sartorius Supplier No. SDLV005001F02
Add to Cart
Add to Cart

Sartoclear Dynamics™ Lab V50 Kit simplifies the process by fully eliminating the centrifugation step otherwise needed for clarification.

  • Enables clarification and filtration to be performed in a single step
  • Designed for the clarification and sterile filtration of up to 50 mL mammalian cell culture
  • Comprised of pouches of filter aid and vacuum filtration units
  • For a single-step mammalian cell culture harvesting
  • Gamma sterilized pouches
TRUSTED_SUSTAINABILITY

Specifications

Description Cell Density: < 10 mio. cells/mL; Pore Size: 0.45 μm
Product Type Filtration Kit
Quantity 1 g diatomaceous earth as filter aid per unit of filtration
Includes 1 x 180F01---------2 (24 x Sartolab RF 50, 0.45 μm, PES, single packed sterile), 1 x SDLKG-01.0------2 (24 x pouches of filter aid, 1 g), 24 filtration units
For Use With (Application) Cell Culture Filtration
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.