Learn More
Description
Comprised of:
- A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
- A tube connector for vacuum connection (for stand-alone filtration)
Benefits:
- Highest flow rates with a large filtration area
- No loss of protein with a low protein affinity membrane
- Low hold-up volume due to an optimized membrane support
- Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Vacuum Filter |
| For Use With (Equipment) | Sartolab BT |
| Material | Polystyrene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sample Volume | 500 mL |
| Sterility | Sterile |
| Type | Filters |
| Volume (Metric) | 500 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
