Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sartolab™ RF Vacuum Filtration Unit
GREENER_CHOICE

Catalog No. 14578818 Shop All Sartorius Products
Change view
Click to view available options
Pore Size:
0.1 μm
0.22 μm
0.45 μm
Sample Volume:
150 mL
250 mL
500 mL
1000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Sample Volume
14-578-818 0.22 μm 500 mL
14-578-823 0.1 μm 250 mL
14-578-822 0.1 μm 1000 mL
14-578-827 0.22 μm 150 mL
14-578-824 0.22 μm 250 mL
14-578-825 0.22 μm 1000 mL
14-578-817 0.45 μm 150 mL
14-578-819 0.45 μm 250 mL
14-578-820 0.45 μm 500 mL
14-578-821 0.45 μm 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-578-818 Supplier Sartorius Supplier No. 180E04E
Add to Cart
Add to Cart

Sartorius Sartolab™ RF vacuum filtration units are single-use units for the sterile filtration of a sample.

Comprised of:

  • A graduated funnel with a polyethersulfone (PES) membrane, a vacuum adapter and a lid
  • A bottle, with graduation and writing field
  • A tube connector for vacuum connection (for stand-alone filtration)
  • A screw cap for storage of the filtrate (individually wrapped to maintain sterility)

Benefits:

  • Highest flow rates with a large filtration area
  • No loss of protein with a low protein affinity membrane
  • Low hold-up volume due to an optimized membrane support
  • Can be used as stand-alone system or with the Sartolab™ Multistation, which allows parallel filtration of up to 6 samples
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Vacuum Filter
For Use With (Equipment) Sartolab RF
Material Polystyrene
Material (Membrane) PES
Pore Size 0.22 μm
Sample Volume 500 mL
Sterility Sterile
Includes Receiver Flask
Type Vacuum Filter
Volume (Metric) 500 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.