Learn More
Description
- The bottles can be used with all Sartolab™ RF | BT vacuum filtration units with a 45 mm neck size
Specifications
Specifications
| Disposable | Single-use |
| For Use With (Equipment) | Sartolab |
| Material | Polystyrene |
| Material (Membrane) | Polystyrene |
| Sample Volume | 500 mL |
| Sterility | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
