Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Sartolab™ Single-Use Polystyrene Storage Bottle

Click to view available options
Sample Volume:
150 mL
250 mL
500 mL
1000 mL
Description
- The bottles can be used with all Sartolab™ RF | BT vacuum filtration units with a 45 mm neck size

Specifications
Specifications
Disposable | Single-use |
For Use With (Equipment) | Sartolab |
Material | Polystyrene |
Material (Membrane) | Polystyrene |
Sample Volume | 150 mL |
Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction