Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius arium™ 615DI Deionization Cartridges
Click to view available options
Flow Rate:
40
300
600
Material:
Plastic
Stainless Steel
Description
arium™ 615DI cartridges are designed to produce highly deionised water. The DI cartridges contain highly effective ion exchange resins to remove cations and anions from the water by exchanging H+ and OH–. The uniform and compact mixed bed ensures a reliable desalination and an optimal utilisation of the resin material, reducing conductivity by up to 0.1μS/cm.
- Compact design, easy to install
- Reliable procedure, simply replace the resin when its capacity is exhausted
- Conductivity typically <0.1μS/cm
- High efficiency

Specifications
Specifications
Type | Cartridge, Deionization |
Feedwater Temperature (Metric) | 35°C |
Flow Rate | 600 |
Includes | Set of tube connector |
Inlet Connection (English) | 0.75 in. |
Material | Stainless Steel |
Volume (Metric) Rinse | 20 L |
Height (Metric) | 60 cm |
Diameter (Metric) | 23.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction