Learn More
Description
- Innovative iJust technology
- Uses unique bagtank technology with dispense gun connections
- User-friendly, easy operation
- Unique pre-filter technology with activated carbon, phosphate-free catalyst and 5μm particle filter
Benefits:
- Optimized water consumption
- Meets customer's lab requirements and saves maintenance time
- No user manual needed, intuitive operation of the menu
- Highly efficient reduces colloids and chlorine, oxidizing agents, organic and water-soluble heavy metals
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Conductivity | Less than 20μS/cm for product water; less than 1500μS/cm for feed water |
| Contaminant Rejection (Microbiological) | Greater than 99% |
| Contaminant Rejection (Organic) | Greater than 99% |
| Contaminant Rejection (Particulate) | Greater than 99% |
| Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
| Feedwater Connector | 3/8 in. |
| Feed Water Monitoring | No |
| Feedwater Source | Tap |
| Flow Rate | 16 L/hr. |
| Product Water Type | Type 3 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
