Learn More
Description
- Fully autoclavable at 121°C, 2 bar for 20 minutes
- Accuracy: within ±0.3% of maximum delivery
- Chemical-resistant fluid pathway
- Calibration mechanism allows for greater reproducibility for repeat dispensing
- Fitted with an anti-drip safety valve or a closure cap
- Protects against drips, when the bottle-top dispensers are not in use
Specifications
Specifications
| Accuracy | ±0.3% |
| Product Type | Prospenser Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Material | Borosilicate Glass |
| Volume (Metric) | 0.01 to 2.5 mL |
| Includes | 38, 40, 45mm adapters, anti-drip valve |
| Increments | 0.05 mL |
| Precision | 0.1% |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.