Learn More
Sartorius™ Calibration Express Mail-In Pipette Calibration Services
Shipping service provides high-quality pipette calibrations with simplified service options, transit boxes and forms combined with 48-hour turnaround time
Supplier: Sartorius™ 84JOP04
Includes:
Calibration Express boxes come with instructions and service forms inside.
Description
- Computer generated Calibration Certificates
- Each pipette receives sticker with date of service and next calibration due date
- Calibrated to manufacturer's specifications
- As Found calibration data
- Three levels of service (Basic, Premier and Elite) to meet lab's calibration needs
- Secure transit boxes and packing material with each shipment
- Round trip transportation by FedEx ground service
- Simplified service request and decontamination forms
- All service tiers offer single channel and multi-channel (8 and 12 channels)
- Upgrade to Complete maintenance care options of Cleaning and Lube - save on long term repairs
- All come with As Found Data, Calibration Certificate and Sticker
- Second day and overnight delivery option are available
Basic
- 4.3 Calibration Service Includes: four readings at three volumes (100%, 50%, 10% of nominal volume)
Premier
- 5.3 Calibration Service Includes: five readings at three volumes (100%,50%, 10% of nominal volumes)
Elite
- 10.3 Calibration Service Includes: ISO 17025/8655 compliant ten readings at three volumes (100%, 50%, 10% of nominal)
All manufacturers' pipettes serviced. Return Ground Shipping via FedEx is included.
Certifications
ISO 8655 and ISO 17025
Specifications
| Single-channel Pipette | |
| 5 x 3 Measurements | |
| Calibration | |
| 5 readings at 3 volumes (100%,50%, 10% of nominal volumes) |
| ISO 8655 and ISO 17025 | |
| Volumetric | |
| Premier Express |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Customer must pay shipping costs to send pipettes to Sartorius for calibration.