Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Calibration Express Mail-In Pipette Calibration Services

Catalog No. p-4860792 Shop All Sartorius Products
Click to view available options
Calibration Points:
10 x 3
4 x 3 Measurements
5 x 3 Measurements
For Use With (Equipment):
Multi-channel Pipette
Single-channel Pipette
Service Offering:
Basic Calibration
Basic Complete
Elite Complete
Premier Complete
Premier Express

Catalog No. 14-557-951

Supplier: Sartorius™ 84JOP12

Includes

Calibration Express boxes come with instructions and service forms inside.

Shipping service provides high-quality pipette calibrations with simplified service options, transit boxes and forms combined with 48-hour turnaround time

  • Computer generated Calibration Certificates
  • Each pipette receives sticker with date of service and next calibration due date
  • Calibrated to manufacturer's specifications
  • As Found calibration data
  • Three levels of service (Basic, Premier and Elite) to meet lab's calibration needs
  • Secure transit boxes and packing material with each shipment
  • Round trip transportation by FedEx ground service
  • Simplified service request and decontamination forms
  • All service tiers offer single channel and multi-channel (8 and 12 channels)
  • Upgrade to Complete maintenance care options of Cleaning and Lube - save on long term repairs
  • All come with As Found Data, Calibration Certificate and Sticker
  • Second day and overnight delivery option are available

Basic

  • 4.3 Calibration Service Includes: four readings at three volumes (100%, 50%, 10% of nominal volume)

Premier

  • 5.3 Calibration Service Includes: five readings at three volumes (100%,50%, 10% of nominal volumes)

Elite

  • 10.3 Calibration Service Includes: ISO 17025/8655 compliant ten readings at three volumes (100%, 50%, 10% of nominal)

All manufacturers' pipettes serviced. Return Ground Shipping via FedEx is included.

Certifications

ISO 8655 and ISO 17025

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Multi-channel Pipette
Certifications/Compliance ISO 8655 and ISO 17025
Calibration Points 5 x 3 Measurements
Calibration Type Volumetric
Product Type Calibration
Service Offering Premier Express
Includes 5 readings at 3 volumes (100%,50%, 10% of nominal volumes)
WARNING: Cancer - www.P65Warnings.ca.gov

Customer must pay shipping costs to send pipettes to Sartorius for calibration.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.