Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Calibration Express Mail-In Pipette Calibration Services

Catalog No. 14557951 Shop All Sartorius Products
Change view
Click to view available options
Calibration Points:
10 x 3
4 x 3 Measurements
5 x 3 Measurements
For Use With (Equipment):
Multi-channel Pipette
Single-channel Pipette
Service Offering:
Basic Calibration
Basic Complete
Elite Complete
Premier Complete
Premier Express
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Points For Use With (Equipment) Service Offering
14-557-951 5 x 3 Measurements Multi-channel Pipette Premier Express
14-557-950 5 x 3 Measurements Single-channel Pipette Premier Express
14-557-952 5 x 3 Measurements Single-channel Pipette Premier Complete
14-557-953 5 x 3 Measurements Multi-channel Pipette Premier Complete
14-557-956 10 x 3 Single-channel Pipette Elite Complete
14-557-745 5 x 3 Measurements Single-channel Pipette Basic Complete
14-557-747 4 x 3 Measurements Single-channel Pipette Basic Calibration
14-557-746 4 x 3 Measurements Multi-channel Pipette Basic Complete
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-557-951 Supplier Sartorius™ Supplier No. 84JOP12

Includes

Calibration Express boxes come with instructions and service forms inside.

Shipping service provides high-quality pipette calibrations with simplified service options, transit boxes and forms combined with 48-hour turnaround time

  • Computer generated Calibration Certificates
  • Each pipette receives sticker with date of service and next calibration due date
  • Calibrated to manufacturer's specifications
  • As Found calibration data
  • Three levels of service (Basic, Premier and Elite) to meet lab's calibration needs
  • Secure transit boxes and packing material with each shipment
  • Round trip transportation by FedEx ground service
  • Simplified service request and decontamination forms
  • All service tiers offer single channel and multi-channel (8 and 12 channels)
  • Upgrade to Complete maintenance care options of Cleaning and Lube - save on long term repairs
  • All come with As Found Data, Calibration Certificate and Sticker
  • Second day and overnight delivery option are available

Basic

  • 4.3 Calibration Service Includes: four readings at three volumes (100%, 50%, 10% of nominal volume)

Premier

  • 5.3 Calibration Service Includes: five readings at three volumes (100%,50%, 10% of nominal volumes)

Elite

  • 10.3 Calibration Service Includes: ISO 17025/8655 compliant ten readings at three volumes (100%, 50%, 10% of nominal)

All manufacturers' pipettes serviced. Return Ground Shipping via FedEx is included.

Certifications

ISO 8655 and ISO 17025

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Multi-channel Pipette
Certifications/Compliance ISO 8655 and ISO 17025
Calibration Points 5 x 3 Measurements
Calibration Type Volumetric
Product Type Calibration
Service Offering Premier Express
Includes 5 readings at 3 volumes (100%,50%, 10% of nominal volumes)
WARNING: Cancer - www.P65Warnings.ca.gov

Customer must pay shipping costs to send pipettes to Sartorius for calibration.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.