Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Complete System for Vivaflow™ Models

Catalog No. p-4234470
Click to view available options
For Use With (Equipment):
Vivaflow 200
Vivaflow 50
Filtration Area:
200 cm2
50 cm2

Complete set of accessories for the Vivaflow™ tangential flow modular concentrator with a 115 V pump.

The Vivaflow 50 and Vivaflow 200 tangential flow modular concentrators offer significantly faster concentration with less hold-up than comparable devices

Unique 'flip-flow' thin channel flow path combines greatly increased cross-flow turbulence with low pump requirements

Vivaflow 200 complete system

  • Can concentrate 1L up to 50 times in less than 30 minutes
  • For faster filtration or for processing volumes of 5L or more, two Vivaflow 200 modules may be linked in parallel
  • Includes pump (115 V), easy-load pump head (size 16), tubing, 500mL sample/diafiltration reservoir

Vivaflow 50 complete system

  • Will concentrate volumes as small as 100mL down to less than 10mL in a few minutes
  • Up to six interlinked modules can concentrate 3L over 50 times in 60 minutes
  • Includes pump (115 V), easy-load pump head (size 16), tubing, 500 ml sample/ diafiltration reservoir, module stand, pressure indicator, T connectors, series interconnectors
TRUSTED_SUSTAINABILITY

Specifications

Filter Type Ultrafiltration
For Use With (Equipment) Vivaflow 50
Material Silicone
Material (Membrane) TPX
Sterility Non-sterile
Filtration Area 50 cm2
Includes Pump (115V), easy load pump head (size 16), tubing, 500mL sample, diafiltration reservoir, module stand, pressure indicator, T connectors, series interconnectors
Quantity Each
Type Concentrating System
Volume (Metric) Hold Up 1.5 mL
Dimensions (L x W x H) 4.21 x 0.98 x 3.3 in. (10.7 x 2.5 x 8.4cm)
Length (English) 4.21 in.
Length (Metric) 10.7 cm
Width (English) 0.98 in.
Width (Metric) 2.5 cm
Height (English) 3.3 in.
Height (Metric) 8.4 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.