Learn More
Description
- Cables
- For use with Cubis MSA, MSU and MSE display and control units
Specifications
Specifications
| For Use With (Equipment) | Cubis MSA and MSU Balance |
| Length (English) | 118.11 in. |
| Length (Metric) | 300 cm |
| Type | Printer Cable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
