Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ CultiBag RM Basic

Catalog No. 14558212 Shop All Sartorius Products
Change view
Click to view available options
Capacity (Metric):
20 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
14-558-212 20 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-558-212 Supplier Sartorius™ Supplier No. DBB020L

Item Discontinued This product is not available for sale online. Please contact Customer Service at 1-800-766-7000 or email to cs.webemail@thermofisher.com to discuss your specific requirements.

missing translation for 'validMainframeMsg'

Basic cultibags are designed for use in seed train and production applications without pH and DO control

The CultiBag RM is a single use bioreactor bag available in multiple sizes and configurations depending on customer requirements. The inner layer of the disposable bioreactor bag is made of ethyl vinyl acetate (EVA), which shows an excellent biocompatibility.

Sensors
Precise and reliable single-use sensors for pH and DO come pre-installed and sterilized with the bag. The sensors are pre-calibrated and the calibration data is supplied together with the bag. After entering the data in the controller, the sensors are ready foruse. Calibration is fast and convenient. An optical fibre connects to the sensor patch, which is located at end of a sleeve in the bag. As there is no physical contact of the optical fiber to the inside of the bag, sterility is maintained at all times. The optical fibre transmits light of specific wavelengths to the sensor patch and returns the luminescence response from the sensor back to the measuring amplifier.

Flexibility and Configurations
The CultiBag RM is available in 1 L, 2 L, 10 L, 20 L, 50 L, 100 L, 200 L and 600 L bag sizes. Bags are available as basic, optical and perfusion pro configurations. Basic bags are designed for use in seed train and production applications without pH and DO control. Optical bags feature single use optochemical pH and DO sensor, which are already installed in everybag and calibrated. Used together with the BIOSTAT™ RM control tower, they allow high end cultivation with full process automation.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) For use in seed train and production applications without ph and do control
Includes Air inlet/outlet filter, sample port, fill/drain and spare ports, female and male luer, female male mpc connectors, ports with dip tubes
Volume (Metric) Working 2 to 10 L
Capacity (English) 5.2 gal.
Capacity (Metric) 20 L
Material EVA
Model CultiBag RM 20L Basic NA
Tubing Material C-Flex™ 374 Silicon
Product Type Basic Bioreactor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.