Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Environmental Air Monitoring Gelatin Membranes
Click to view available options
Diameter (Metric):
37 mm
47 mm
50 mm
80 mm
Individually wrapped:
No - 5 filters/bag
Yes - in 1 PE bag each
Yes - in 3 PE bags each
Yes - in 3 PE bags each, label on innermost bag
No. per Case:
10 Pack
10 x 5 Pack
20 X 5 Pk.
Description
Completely water soluble to maintain microorganisms
- Viability of collected microorganisms is retained for a relevant and meaningful sampling time
- Microbes in one sample can be cultivated in/on different nutrient media
- Low and high bacteria counts can be measured
- Sample is not affected by inhibitors
- Solubility of the gelatin filter is a prerequisite for virus sampling
- Available as filter discs, suitable for the filter holder 17655 (80mm dia.) supplied with the MD8 Airscan, as well as in smaller diameters.
- Disposable filter options are individually packaged, presterilized and ready-to-connect units, each consisting of a gelatin membrane filter and a holder
- Bac. subtilis niger spores 99.9995% at 0.25m/s inlet velocity
- Coli-Phages: phage T1, 99.9% at 0.3m/s inlet velocity and 50% rel. air humidity
- Phage T3, 99.94% at 0.3 m/s inlet velocity and 80% rel. air

Specifications
Specifications
Disposable | Single-use |
Filter Type | Membrane Filter |
Format | Disc |
Material | Gelatine |
Pore Size | 3.0 μm |
Sterility | Sterile |
Individually wrapped | No - 5 filters/bag |
No. per Case | 10 x 5 Pack |
Quantity | 50/Cs. |
Thickness (Metric) | 250 μm |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction