Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Hydrophobic Edged Nonsterile Cellulose Nitrate and Acetate Membrane Filters

Catalog No. 5090117766 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
47 mm
50 mm
Material:
Cellulose Acetate
Cellulose Nitrate
Pore Size:
0.2 μm
0.45 μm
0.5 μm
8 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Material Pore Size
5090117766 50 mm Cellulose Nitrate 8 μm
5090117769 50 mm Cellulose Nitrate 0.45 μm
14-555-630 47 mm Cellulose Nitrate 8 μm
14-555-638 47 mm Cellulose Acetate 0.5 μm
5090117772 50 mm Cellulose Nitrate 0.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 5090117766 Supplier Sartorius Supplier No. 1310150N
Add to Cart
Add to Cart

The non-sterile membrane filters are made of cellulose nitrate (cellulose mixed ester), cellulose acetate or regenerated cellulose. They can be used for colony counting, particle testing and microscopy. Choose between gridded or non-gridded, membranes, either with or without hydrophobic edge.

Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.

Membranes are available in three different materials:

  • Cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth
  • Cellulose acetate, a material which combines high flow rates and thermal stability with very low adsorption characteristics
  • Regenerated Cellulose, a material which combines excellent chemical and thermal stability with very low adsorption characteristics
TRUSTED_SUSTAINABILITY

Specifications

Color White
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Cellulose Nitrate
Material (Membrane) Cellulose Nitrate
Pore Size 8 μm
Sterility Non-sterile
Hydrophobicity Hydrophobic
Quantity 100/Pk.
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.