Learn More
Sartorius Hydrophobic Edged Nonsterile Cellulose Nitrate and Acetate Membrane Filters
Shop All Sartorius ProductsDescription
Hydrophobic edge membranes are used mainly for colony count and sterility testing of solutions containing substances with antibiotic characteristics. The hydrophobic edge avoids the penetration of any growth-inhibitory substance into the membrane clamp zone wherefrom it could not be rinsed out and the substance could inhibit microbial growth during incubation.
Membranes are available in three different materials:
- Cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth
- Cellulose acetate, a material which combines high flow rates and thermal stability with very low adsorption characteristics
- Regenerated Cellulose, a material which combines excellent chemical and thermal stability with very low adsorption characteristics
Specifications
Specifications
| Color | White |
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Material (Membrane) | Cellulose Nitrate |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Hydrophobicity | Hydrophobic |
| Quantity | 100/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.