Learn More
Description
The innovative weigh cell technology, the rugged construction of the balance housing, the sleek stainless steel weighing pan and the keypad sealed by a membrane overlay assure high dependability and accuracy, even during frequent use. Talent series balances offer various application programs as standard features to make routine work easy: weighing in percent, net-total formulation, weigh averaging / dynamic weighing, counting of small parts and mass unit conversion by toggling between two weight units. Each model comes standard with a bidirectional RS-232C interface port. This means no extra cost if you need to log the balance-generated results on an optional printer or connect a remote display for use in the educational sector.
- High-contrast LCD
- All-glass draft shield chamber
- Bidirectional RS-232C interface port
- Small Footprint Space Saver
- Built-in overload protection
- 4 digital filter levels to adapt the balance to the conditions at the place of use
Specifications
Specifications
| Connection Type | RS-232 |
| Capacity | 610 g |
| Readability | 0.01 g |
| Material | Durable ABS Housing |
| Model | AZ612 |
| Stabilization Time | 2.5 sec. |
| Type | Precision Balance |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.