Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius M-Power™ Precision Balances 150g to 6100g capacity

Catalog No. 14557104 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
150 g
210 g
310 g
600 g
610 g
1.5 kg
2.1 kg
3.1 kg
4.1 kg
6.1 kg
Readability:
0.001 g
0.01 g
0.1 g
Model:
AZ1502
AZ153
AZ2101
AZ212
AZ3102
AZ313
AZ4101
AZ601
AZ6101
AZ612
Stabilization Time:
1.5 sec.
2 sec.
2.5 sec.
3 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
14-557-104 1.5 kg 0.01 g AZ1502 2.5 sec.
14-557-100 150 g 0.001 g AZ153 3 sec.
14-557-101 310 g 0.001 g AZ313 3 sec.
14-557-102 210 g 0.01 g AZ212 2.5 sec.
14-557-103 610 g 0.01 g AZ612 2.5 sec.
14-557-108 4.1 kg 0.1 g AZ4101 2 sec.
14-557-105 3.1 kg 0.01 g AZ3102 2.5 sec.
14-557-106 600 g 0.1 g AZ601 1.5 sec.
14-557-109 6.1 kg 0.1 g AZ6101 2 sec.
14-557-107 2.1 kg 0.1 g AZ2101 2 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 14-557-104 Supplier Sartorius Supplier No. AZ1502

The clarity of the display and the one-key-to-a-function design of the keypad ensure error-free operation

The innovative weigh cell technology, the rugged construction of the balance housing, the sleek stainless steel weighing pan and the keypad sealed by a membrane overlay assure high dependability and accuracy, even during frequent use. Talent series balances offer various application programs as standard features to make routine work easy: weighing in percent, net-total formulation, weigh averaging / dynamic weighing, counting of small parts and mass unit conversion by toggling between two weight units. Each model comes standard with a bidirectional RS-232C interface port. This means no extra cost if you need to log the balance-generated results on an optional printer or connect a remote display for use in the educational sector.

  • High-contrast LCD
  • All-glass draft shield chamber
  • Bidirectional RS-232C interface port
  • Small Footprint Space Saver
  • Built-in overload protection
  • 4 digital filter levels to adapt the balance to the conditions at the place of use

TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS-232
Capacity 1.5 kg
Readability 0.01 g
Material Durable ABS Housing
Model AZ1502
Stabilization Time 2.5 sec.
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.