Learn More
Description
For sterilization and removal of particles from air and other gasses.
- Easy to use
- Proven quality
- Economical
- 100 % tested during manufacture
- Dia.: 15mm
- 0.2μm
- With needle
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | PTFE |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sample Volume | 0.5 to 15 mL |
| Sterility | Sterile |
| Housing Material | MBS |
| Outlet Style | Needle |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.