Learn More
Description
For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convenience.
Ready-to-use units, which offer flow rates at low inlet pressures, make rapid filtration possible. Fitted on a standard syringe.
- Particle removal
- Easy to handle
- Proven quality
- 100% tested during manufacture
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material (Membrane) | Polyamide |
| Pore Size | 0.2 μm |
| Sample Volume | 0.5 to 15 mL |
| Sterility | Non-sterile |
| For Use With (Application) | For rapid small volume filtration of both aqueous and solvent-based samples with maximum user convinience |
| Housing Material | Polypropylene |
| Outlet Style | Luer Slip |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.