Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Minisart NY25 Syringe Filters

Catalog No. 14556106 Shop All Sartorius Products
Change view
Click to view available options
Minisart NY25 Syringe Filters
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
14-556-106 Minisart NY25 Syringe Filters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-556-106 Supplier Sartorius Supplier No. 17846ACK
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Minisart™ NY with hydrophilic polyamide (nylon) is optimized for aqueous liquids and solvents with a pH of 3 - 14. Type 17846 with a pore size of 0.45 μm can be used for sample preparation. It has a male luer slip outlet and version ACK is individually packed and sterilized by ethylene oxide (EO).

  • Low adsorption of analytes
  • Maximum chemical compatibility
  • Minimum extractables or leachables
  • Bidirectional use possible
  • 100% optical integrity test
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Hydrophilic
For Use With (Equipment) Syringe
Material (Membrane) Polyamide
Pore Size 0.45 μm
Sample Volume 1 to 100 mL
Sterility Sterile
Housing Material Nylon
Outlet Style Male Luer Slip
Quantity Pk. of 50
Type Syringe Filter
Volume (Metric) 100 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.