Learn More
Description
Sartorius Nutrient Pad Sets are sterile, dehydrated culture media designed for use with membrane filter methods. Each Nutrient Pad Set includes the appropriate membrane filters (in 47 or 50mm diameters), which are also sterile and individually packaged. Just moisten the Nutrient Pads with sterile and demineralized (or distilled) water and they are immediately ready to use. They comply with international regulations and recommendations including, but not limited to: international pharmacopoeias, DIN and ISO standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA.
- Trouble-free storage up to 24 months
- Economical -- time and cost savings
- Easy handling
- Validation guide available
Specifications
Specifications
| Certifications/Compliance | DIN and ISO standards |
| Color | Gray |
| Form | Dehydrated |
| Manufacturing Origin | Germany |
| Media Type | Wort |
| Product Type | Nutrient Pad |
| Sterility | Sterile |
| Test Type | Microbial Detection |
| For Use With (Application) | Yeasts and molds |
| Grid Color | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.