Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Polyethersulfone Membrane Filters

Catalog No. p-4301126
Click to view available options
Diameter (Metric):
25 mm
47 mm
50 mm
Pore Size:
0.1 μm
0.2 μm
0.5 μm

Polyethersulfone (PES) filters have a high internal porosity.

They perform well at high flux with an excellent throughput of aqueous solutions over the entire pH range of 1-14. Thanks to their low non-specific protein adsorption the PES type is recommended for filtering biological and pharmaceutical solutions.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material PES
Material (Membrane) Polyethersulfone
Pore Size 0.5 μm
Sterility Non-sterile
For Use With (Application) Recommended for filtering biological and pharmaceutical solutions.
Quantity 100/Pk.
Thickness (Metric) 150 μm
Type Membrane Filter
Diameter (Metric) 25 mm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.