Sartorius™ Practum™ Precision Weighing Balances

Consistent readings with outstanding repeatability

Manufacturer: Sartorius™ PRACTUM3131S

 View more versions of this product

Catalog No. 14-557-424

    N/A

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance. 


Includes: Universal power adapter, USB data cable, in-use cover, application guide

    Specifications

    Capacity (Metric) 310g
    Model 313
    Connection Type Mini USB
    Height (English) 12.6 in.
    Height (Metric) 32cm
    Linearity ±3mg
    Repeatability 1mg
    Width (English) 8.5 in.
    Width (Metric) 21.6cm
    Warranty 2 Years
    Depth (English) 14 in.
    Depth (Metric) 36cm
    Readability 1mg
    Display Type Color Graphic Display
    Height (English) Chamber 8.2 in.
    Includes Universal power adapter, USB data cable, in-use cover, application guide
    Height (Metric) Chamber 20.9cm
    Leveling Manual
    Material Gold, Die-cast Aluminum, ABS Plastic
    Stabilization Time 3 sec.
    Temperature Range (English) 50 to 86°F
    Temperature Range (Metric) 10 to 30°C
    Voltage 100/240V
    Weight (English) 10.8 lb.
    Wattage 2w
    Weight (Metric) 4.9kg
    Width (Metric) Pan 12cm
    Electrical Requirements 100/240V, 2w
    Format Carat, grain, milligram, pound, ounce, pennyweight, gram, troy ounce, kilogram
    Type Precision balance

    Innovative housing design and rugged weigh cell for easy weighing. Outstanding connectivity when transferring results to Microsoft Excel spreadsheet or printer YDP40.
     
    • Pay only for what you actually need
    • Obtain professional results with a world-class weighing instrument
    • Consistent readings with outstanding repeatability and overload protection for many years of reliability
    • Supervisor lock prevents unintentional changes to the settings
    • Transfer data from balance to printer or computer quickly and easily with plug & play technology
    • Sturdy draft shield withstands rigorous weigh routines, by multiple users
    • Instrument can be completely disassembled for convenient cleaning
     
    Specifications
    • Level control: Glass level indicator with air bubble for centering
    • Weighing units: g,ct, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS,N
    • Tamper protection: Supervisor lock
    • Language selection: English, French, Spanish
    • Theft lock: Kensington lock or Lockdown with cable or chain
    • Weigh below: Yes
    • Output: Mini-USB
    • Power: 100-240V (universal)
     
    Applications
    Weighing; Density; Percentage; Check-weighing, Peak-hold, Counting; Unstable Conditions

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit