Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Q-Apps for Cubis™ MSA Laboratory Balances

Catalog No. 14557780 Shop All Sartorius Products
Change view
Click to view available options
Type:
Backweigher Light V1
Backweigher Light V2
Backweigher Light V3
Balance Software
Residual Dirt Analysis
Tablet Checker V1
USP V2
UserCal V1
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
14-557-780 UserCal V1
14-557-781 USP V2
14-557-782 Backweigher Light V1
14-557-783 Backweigher Light V2
14-557-784 Backweigher Light V3
14-557-785 Balance Software
14-557-786 Tablet Checker V1
14-557-787 Residual Dirt Analysis
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-557-780 Supplier Sartorius Supplier No. YAPP01
Add to Cart
Add to Cart

Q-Apps for Cubis™ MSA Laboratory Balances are individual, downloadable applications that can be adapted to your specific operating procedures.

The function of Cubis MSA laboratory balances is extended with Cubis individual, which gives the ability to download and easily integrate specific applications, called Q-Apps, directly into the balance via an SD Card. Q-Apps guide users step-by-step through specific weighing workflows, which ensure thorough compliance with written standard operating procedures (SOPs). The documentation process can also be automated via direct connectivity to a leading system to reduce the time spent documenting results. As a result, Q-Apps tremendously increase efficiency and reliability in the weighing process, thus saving valuable time and money for laboratories.
  • Workflows can be performed independently via the balance and do not require the need for a direct computer connection or external software (middleware)
  • Feel confident that your SOPs are observed at all times
  • Easy Licensing: quick steps to receive the activation code for permanent use of a Q-App
  • Easily connect to and also exchange data with a higher-level laboratory information management systems for better control of sample and data management
  • A variety of solutions for typical lab weighing processes are available as standard Q-Apps
  • If you have a weighing task that cannot be fulfilled by one of the standard Q-Apps, an individualized Q-App can be customized for any specific weighing task; Contact your Fisher Sales Representative for more details
Standard Q-Apps include:
  • UserCal V1: User definable calibration routine with external weights
  • USP V2: Determination of the operating range according to USP Chapter 41
  • Backweigher Light V1: Differential weighing application with automatic sample numbering (100 samples max.)
  • Backweigher Light V2: Differential weighing with lots/batches and automatic sample/lot numbering (5 x 100 samples max.)
  • Backweigher Light V3: Differential weighing application with individual Sample ID (alphanumeric)
  • Pipette Check Light V1: Check/Calibration of piston pipettes with fixed or variable volume according to ISO 8655 tolerances
  • Tablet Checker V1: Tablet checker application according to Pharmacopeia standards
  • Residual Dirt Analysis: Gravimetric determination of residual dirt according to VDA19, with individual Sample ID (alphanumeric)
Note: Q-Apps are for use with Cubis MSA Laboratory Balances only.
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Cubis MSA Laboratory Balances
For Use With (Application) Software guided, external calibration procedure
Languages English, German
Type UserCal V1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.