Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Quintix™ Topload Weighing Balances
GSA_VA

Catalog No. 14557416
Click to view available options
Model:
412
612
1102
2101
2102
3102
5100
5101
5102
6100
6101
6102
Capacity:
410 g
610 g
1.1 kg
2.1 kg
3.1 kg
5.1 kg
6.1 kg
Readability:
10 mg
100 mg
1 g
1000 mg
Linearity:
±20 mg
±200 mg
1 g
30 mg

Includes

Universal power adapter, in-use cover, application guide, dust cover for analytical balance

Advanced weighing technology provides reliable and accurate results

Offers smart and efficient weighing, improved workflows with touch-screen and scroll technology which enables user to easily navigate through all balance operations without a manual.

  • Save time and improve workflow with simple menu navigation and integrated applications at the touch of a key
  • Clearly visible icons provide easy-to-follow balance operations; displayed results give users immediate feedback and confidence
  • Maximum accuracy all the time, thanks to isoCAL; fully automatic internal calibration and balance adjustment
  • Record keeping is easier with Quintix USB 'plug and work' connectivity to a printer or computer

Specifications

  • Level control: Glass level indicator with air bubble for centering
  • Calibration: Internal, fully automatic, motorized calibration and adjustment with configurable action level; also offers external
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Tamper protection: Supervisor lock
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Standard Application: Weighing; Density; Percentage; Checking, Peak hold, Counting; Unstable conditions.

Special Lab Applications: Mixing; Components; Statistics and Conversion.

Note

USB Cables can be purchased Separately ( cat. number 14558112 or 14558111)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 3.1 kg
Display Type Color Graphic
Readability 10 mg
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, in-use cover, application
Leveling Automatic
Linearity ±20 mg
Material Gold, Die-cast Aluminum, ABS Plastic
Model 3102
Repeatability 10 mg
Stabilization Time 1 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14.1 in.
Depth (Metric) 36 cm
Weight (English) 11.4 lb.
Weight (Metric) 5.2 kg
Voltage 100/240 V
Wattage 2 w
Legal for Trade Class II
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.