Learn More
Description
Specifications
Specifications
| Connectors | Plug-on hose nipple |
| Disposable | Single-use |
| Sterility | Sterile |
| Filtration Area | 62 cm2 |
| Housing Material | Polystyrene |
| Includes | 150mL, 500mL, 1000mL funnel and receiver flask, 5cm and 9cm dia. 0.1μm pore size polyethersulfone membrane |
| Quantity | 12 Pack |
| Type | Sartolab RF Vacuum Filtration Unit |
| Volume (Metric) | 1 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.