Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Secura™ Topload Weighing Balances

Catalog No. 14557405 Shop All Sartorius Products
Change view
Click to view available options
Model:
1102
2102
5102
Capacity:
1.1 kg
2.1 kg
5.1 kg
Readability:
10 mg
Stabilization Time:
1.5 sec.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Readability Stabilization Time
14-557-405 1102 1.1 kg 10 mg 1.5 sec.
14-557-406 2102 2.1 kg 10 mg 1.5 sec.
14-557-408 5102 5.1 kg 10 mg 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14-557-405 Supplier Sartorius Supplier No. SECURA11021S

Includes

Universal power adapter, USB data cable, in-use cover, application guide

Designed for work in regulated environments for high quality low risk results. Sartorius Secura™ ensures the quality of the measurement results, compliance with regulatory requirements and work flow efficiency improvement.

  • Weigh without risk: Data transfer to a printer or a computer is blocked when most common operating errors occur
  • Features Level Control - an optoelectronic level monitoring, alarm messaging and interactive user support feature
  • Programmed SQmin in the balance allows active monitoring of the USP weighing range
  • IsoCAL™ provides internal fully automatic, motorized calibration and adjustment function with configurable action level
  • Cal Audit Trail provides traceable documentation of all calibration and adjustment data inside the balance
  • GLP-compliant printouts with proper time and date stamps, with Sartorius GLP printer YDP30
  • Password protection prohibits unauthorized changes of weighing settings
  • Innovative housing design allows easy cleaning for thorough results
  • Optimized draft ring and Level Control for working in laminar air flow environments

Specifications

  • Calibration: isoCAL internal calibration; also offers external
  • Safety level: Configurable in three levels
  • Weighing units: g, ct, mom, kg, lb, oz, ozt, tlh, tls, tlt, GN, dwt, mg, parts/lb, tlc, Kt, tol, bat, MS, N
  • Stability indicator: Yes
  • Housing protection: Acetone cleanable housing
  • Verified models: Yes
  • Language selection: English, French, Spanish
  • Theft lock: Kensington lock and lockdown capability for cable or chain
  • Output: Mini-USB
  • Power: 100-240V (universal)

Applications

Standard applications: weighing; density; percentage; check-weighing, peak hold, counting; unstable conditions. Special lab applications include mixing, components, statistics, and conversion.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, GMP
Connection Type Mini USB
Capacity 1.1 kg
Display Type Color Graphic
Readability 10 mg
Format Carat, grain, milligram, pound, ounce, pennyweight
Includes Universal power adapter, USB data cable, in-use co
Leveling Automatic
Linearity ±20 mg
Material Diamond, Die-cast Aluminum, ABS Plastic
Model 1102
Repeatability 10 mg
Sample Size 12 g
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Warranty 2 Years
Width (English) 8.5 in.
Width (Metric) 21.6 cm
Width (Metric) Pan 18 cm
Height (English) 3.7 in.
Height (Metric) 9.5 cm
Depth (English) 14 in.
Depth (Metric) 36 cm
Weight (English) 11.4 lb.
Weight (Metric) 5.2 kg
Voltage 100/240 V
Wattage 2 w
Legal for Trade Class II
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.