Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sterile Petri Dishes
GSA_VA

Catalog No. p-4240970
Click to view available options
Diameter (Metric):
60 mm
90 mm

Choose 60mm (14-555-734) or 90mm (14-555-735) diameter dishes sterile disposable petri dishes

  • Disposable
  • Type 143
  • Packaging: auto-sterile

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Bottom Shape Flat
Disposable Single-use
Shape Circular
Sterility Sterile
Surface Treatment Advanced TC
Type Petri Dish Set
Packaging Auto-sterile
Diameter (Metric) 60 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.