Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Reusable Sterility Testing System: Silicone O-Ring

Catalog No. 14555941 Shop All Sartorius Products
Change view
Click to view available options
For Use With (Equipment):
Reusable Sterility Testing System
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-555-941 Reusable Sterility Testing System
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-555-941 Supplier Sartorius Supplier No. 6980574
Add to Cart
Add to Cart

Silicone O-Ring for use with Reusable Sterility Testing System.

  • For filter holder
  • 40.5 x 3.5 mm
TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
For Use With (Equipment) Reusable Sterility Testing System
Material Silicone
Sterility Non-sterile
Type O-ring
Height (English) 0.14 in.
Height (Metric) 3.5 mm
Diameter (English) 1.6 in.
Diameter (Metric) 40.5 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.