Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Sterisart™ NF Sterility Testing System

Catalog No. 14555829
Click to view available options
Sterilization Method:
EtO
Gamma Irradiation
Sample Composition:
Easily Dissolved Powders
Liquids
Includes:
Female luer lock connector
Long dual-needle spike, sterile vented
Long dual-needle spike, sterile vented, septum
Long needle, by-packed sterile venting needle
Long needle, sterile venting needle, septum
Short dual-needle spike, sterile vented, with septum
Tubing system w/ two dual-needle metal spikes of different length
Two dual-needle spikes of different length, sterile vented
Universal Luer adapter, long dual-needle spike, sterile vented
Universal Luer adapter, long dual-needle spike, sterile vented, septum
Sampling Option:
No Septum
Septum

Provides completely closed system sterility testing of pharmaceuticals, open containers, closed containers, pre-filled syringes, powders, and medical devices. Sartorius Sterisart™ NF Sterility Testing System is optimal for use with isolators.

International pharmacopoeias require the complete sterility of pharmaceutical products that are injected into the blood stream or that otherwise enter the body below the skin surface. As a manufacturer of such products, you are required to supply proof of sterility of the final product batch. Sterisart™ NF is a completely closed system for the sterility testing of pharmaceutical products. It is based on the membrane filter method, however it eliminates the procedure of manipulating the filters. By this the main risk of a secondary contamination and false positive results is eliminated. A peristaltic pump transfers the sample into the filtration units, and after rinsing, the filtration units are filled with media and used for incubation of the filters without any contact to the environment.

  • reliable Sartochem™ membrane
  • high retention of microbes
  • low adsorption
  • high mechanical stability
  • pre-installed color-coded tube clamps
  • easy-to-read graduated marks
  • user-friendly (several practical adapters available)
  • product-/lot number identification
  • gas-impermeable packaging for protection against sterilants
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4 oz.
Capacity (Metric) 120 mL
For Use With (Application) Sterility Testing
For Use With (Equipment) Closed Glass Bottles with Septum
Model Sterisart Consumable
Temperature (English) 122°F
Temperature (Metric) 50°C
Filtration Area 15.7 cm
Includes Long dual-needle spike, sterile vented
Pore Size 0.45 μm
Operating Pressure 3 bar at 20°C
Sample Type LVPs
Sample Composition Liquids
Sampling Option No Septum
Sterilization Method Gamma Irradiation
Sterility Sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.