Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire SatPax™ 1000 Wipes
Shop All Berkshire Corporation Products
Click to view available options
Container Type:
Canister
Refill Pack
Description
- 55% cellulose and 45% polyester hydroentangled nonwoven blend
- No chemical binders in base material
- Pre-wetted with consistent IPA/DI Water concentrations and saturation levels
- Easy-to-dispense and refillable canister pre-loaded with IPA wipes
- Recyclable container made from HDPE
- Spring loaded top
- Low extractables and fiber and particle counts
- Smooth and durable with good wet strength
- Reduces alcohol usage and preparation and handling costs
Specifications
Specifications
| Product Type | IPA Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15 cm |
| Material | Cellulose |
| Autoclavable | Not Autoclavable |
| Container Type | Canister |
| Disposable | Single-use |
| Ply | 1-ply |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction