Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Berkshire™ SatPax™ 550, Pre-wetted 100% Meltblown Polypropylene Cleanroom Wiper
Click to view available options
Dimensions (L x W):
18 x 28 cm (7 x 11 in.)
23 x 28 cm (9 x 11 in.)
Saturation Solution:
100% IPA
70% IPA, 57% Saturation
70% IPA, 71% Saturation
Description
- Very low extractables and ions
- Very low particle and fiber counts
- Excellent wet strength and abrasion resistance
- Reduces alcohol usage and preparation / handling costs
- Reduces VOC emissions
- Increases cleaning efficiency
- Increases cleaning protocol consistency
- Designed for use in ISO Class 5 and higher cleanroom environments and USP 797 applications
Specifications
Specifications
Product Type | Cleanroom Wiper |
Length (English) | 7 in. |
Length (Metric) | 18 cm |
Width (English) | 11 in. |
Width (Metric) | 28 cm |
Material | Polypropylene |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Dimensions (L x W) | 18 x 28 cm (7 x 11 in.) |
Ply | 1-ply |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction