Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Contec™ SATWipes™ Presaturated Rayon Wipes
BIOPHARMA

Catalog No. 19159222 Shop All Contec Inc. Products
Change view
Click to view available options
Dimensions (L x W):
6 x 9 in.
9 x 6 in.
11 x 17 in.
Saturation Solution:
100% Acetone, with canister
800 mL MEK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Saturation Solution
19-159-222 9 x 6 in. 800 mL MEK
19-033-868 11 x 17 in. 800 mL MEK
19-131-0001 6 x 9 in. 100% Acetone, with canister
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-159-222 Supplier Contec™ Supplier No. SW420022
Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Prepare for a variety of cleanrooms. The Contec™ SATWipes™ Presaturated Rayon Wipes are offered in various options to help tackle general-purpose cleaning in ISO Class 5 to ISO Class 8 environments.

  • Durable, presaturated wipers with a choice of solvent saturations on perforated rolls
  • SATWipes with Polyester Nonwoven wipers are ideal for critical applications in ISO Class 5 environments
  • SATWipes with Polyester/Cellulose Nonwoven Wipers offer strength and low extractables for use in less critical applications in ISO Class 6 to 8 environments
  • Designed for general-purpose cleaning and surface preparation and for wiping process tools and other equipment and for use prior to cleanroom entry

Order Info

100 wipes/roll; 18 rolls/case.

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Material Rayon
Dimensions (L x W) 9 x 6 in.
Saturation Solution 800 mL MEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.