Learn More
Thermo Scientific™ Savant™ SpeedVac™ Rotors for Medium Capacity Concentrators
Description
SpeedVac Rotors for Medium Capacity Concentrators for use with Savant SpeedVac Concentrators.
Circular Rotors:
- Easy to use
- Multi-size tube holes accommodate different sample sizes
- Require no additional accessories
- Fit directly into your concentrator
Specifications
Specifications
| Description | Glass and Plastic Tubes: 100 (8 x 29mm), Medium capacity models |
| Material | Glass (Tube), Plastic (Tube) |
| Type | Rotor |
| For Use With (Equipment) | SPD1030, SPD120, SPD130, SPD140DDA |
| Holds | 100 (8 x 29 mm) Tubes |
| Model | RH100-8 |
| Rotor System | Traditional |
| Dimensions (L x W) | 8 x 29 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.