Learn More
Thermo Scientific™ Savant SpeedVac™ Vacuum Concentrators for Organic Chemistry and Drug Discovery Applications
Description
Optimize evaporation with Thermo Scientific™ Savant™ SpeedVac™ High Capacity Concentrators. With three heating levels, these concentrators are ideal for aqueous and organic solvents. Carry out HPLC fraction and reversed-phase SPE eluent applications with Thermo Scientific™ Savant™ SDP210 P1 SpeedVac™ Kits, which are easy to use and contain all required components under one model number.
Features:
- Large rotor selection to accommodate a variety of tube sizes and types
- Intuitive program digital display with three preset programs which can be modified and saved to set heat, run time and temperature
- Audible alarm to alert user when operation is finished
- PTFE coated chamber provides long lasting durability against harsh solvents
- Automatic bleeder valve automatically provides vacuum at the beginning of a run and bleeds chamber to atmospheric pressure at the end of a run
SPD210P1 Kit includes:
- High-Capacity SpeedVac™ SPD210 Concentrator
- -104 Refrigerated Vapor Trap
- Vacuum Pump
- 200 × 1.5mL Rotor
- Digital Vacuum Gauge
- Universal Tubing Package
- Chemical Trap
- Disposable Cartridge
- Glass Condensation Flask
- CryoCool™ Heat Transfer Fluid (1L)
Solvent and solvent combinations:
- Acetonitrile
- Methanol
- Ethanol
- Water
Typical Applications:
- HPLC fractions with water/ 0.1% Triflouroacetic acid
- Reversed-phase SPE
Specifications
Specifications
| Type | SPD210P1 230 Kit |
| Certifications | UL Listed to US and Canadian requirements. CE marked |
| Description | SpeedVac SPD210 P1 Vacuum Concentrator Kit |
| Electrical Requirements | 230 V 50 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.