Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-Care™ Safety Blood Collection Needle
Click to view available options
Size:
21 G
23 G
25 G
Includes:
Luer Adapter
Pre-attached Blood Collection Tube Holder
Pre-attached Blood Tube Holder
Length (English) Tube:
7 in.
12 in.
Description
- Transparent design that allows visualization of the blood flashback and flow
- Single-handed activation option that provides more flexibility to care for the patient and venipuncture site
- Sliding safety shield pushes over the needle and locks with an audible click, protecting against needlestick injury
Specifications
Specifications
Sterility | Sterile |
Length (Metric) Needle | 19.05 mm |
Length (English) Needle | 3/4 in. |
Includes | Pre-attached Blood Collection Tube Holder |
Material | Polypropylene |
Length (English) Tube | 7 in. |
Size | 25 G |
Autoclavable | Not Autoclavable |
Disposable | Single-use |
Latex Free | Yes |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction