Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SC150 Immersion Circulators
GSA_VA

Maintain temperature from -28° to +150°C, with SC150 Immersion Circulators—a basic model in a new generation of superior quality thermostats.

$3510.00 - $3645.58

Specifications

Certifications/Compliance CE, CSA, UL, RoHS
Communications USB, RS232, RS485, Ethernet/LAN, Analog I/O
Flow Rate 17 L/min.
Temperature Range 13°C to 150°C
Heating Capacity 2 kW/1.2 kW
View More Specs

Products 2
Catalog Number Mfr. No. Model Voltage Frequency Price Quantity & Availability  
Catalog Number Mfr. No. Model Voltage Frequency Price Quantity & Availability  
13-874-219
GSA_VA
Accessories View Documents
Thermo Scientific™
1530008
SC150 115 V 60 Hz
Each for $3,510.00
Only null left
Add to Cart
 
13-874-843
GSA_VA
Accessories View Documents
Thermo Scientific™
1530018
SC150 with clamp 115 V 60 Hz
Each for $3,645.58
Only null left
Add to Cart
 
Description

Description

Maintain temperature from 13° to 150°C, with Thermo Scientific™ SC150 Immersion Circulators. This basic model in the new generation of superior quality thermostats features an enhanced digital display and easy–to–use touchpad settings. Easily tune the temperature to meet your specific application requirements.

Designed for ease-of-use and energy efficient with powerful pumping and heating capacities for closed loop applications.
  • Max. temperature: 150°C
  • Low-liquid level alarm for Safety Class III
  • Automatic controller shutdown at detection of excessive high temperature, low liquid level or motor overload
  • USB communication port and options for RS-232, RS-485, Ethernet/LAN, Analog I/O
  • Self-Tuning PID controller for optimized temperature control
  • 5 programmable set point temperatures
  • RTA (Real Temperature Adjustment) for calibration
  • Two levels of pump speed adjustment to increase flow or bath agitation
  • Three languages (English, German, French)
  • Change digital display resolution between 0.1 and 0.01 and between °C — °F — °K
  • Acoustic and optical alarm
  • Auto-Restart feature after power failure

Includes:8mm and 12mm hose barbs with clamp (–0016, –0018, –0011 only), pump plug for external circulation, 6ft. power cord.

  • Warranty varies by country, please contact us for details
  • This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

    Specifications

    Specifications

    CE, CSA, UL, RoHS
    17 L/min.
    2 kW/1.2 kW
    3/FL
    7.8 x 5.4 x 13.2 in. (19.9 x 13.8 x 33.6 cm)
    19.9 cm
    13.8 cm
    33.6 cm
    7.3 kg
    USB, RS232, RS485, Ethernet/LAN, Analog I/O
    13°C to 150°C
    300 mbar/4.35 psi
    0.02°C
    7.8 in.
    5.4 in.
    13.2 in.
    3.3 lb.
    Videos
    SDS
    Documents

    Documents

    Product Certifications
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.