Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Scaffolding OK Tags
Click to view available options
Color:
Black, Green
Description
- Heavy duty paper tags are made of a durable cardstock material They provide an economical and convenient way to ID equipment or areas of your facility
- Tag includes a write-on area that accepts most marking pens
- Tags are appropriate for indoor use
Specifications
Specifications
Quantity | 100/Pk. |
Color | Black, Green |
Material | Paper Cardstock |
Message | THIS SCAFFOLD HAS BEEN ERECTED TO MEET FEDERAL/STATE OSHA STANDARDS AND IS SAFE FOR ALL CRAFT WORK. DO NOT ALTER DATE: COMPETENT PERSON: SIGNATURE: COMMENTS: |
For Use With (Application) | Scaffolding |
Includes | (100) 12 in cotton string ties |
Shape | Rectangle |
Temperature Range (English) | -40°F to 194°F |
Dimensions (L x W) | 4 x 7 in. |
Label Type | Not laminated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction