Learn More
Description
- Circle counting grids for use with EasySpiral and EasySpiral Dilute
- 1 transparent and 1 white diffusing background for Scan 100
- EasySpiral counting grids have a diameter of 150 mm
- EasySpiral Dilute counting grids have a diameter of 90 mm / 150 mm
Specifications
Specifications
| Product Type | Counting Grids |
| Display Type | None |
| Color | Transparent and White |
| Product Line | Scan 100 |
| Quantity | 2/Pk. |
| Diameter (Metric) | 150 mm |
| For Use With (Equipment) | EasySpiral |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
