Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Watson Gloves Scape Goat Lined Impact Gloves
Click to view available options
Size:
Medium
Large
X-Large
Description
- 3M Thinsulate™ C100 lining
- Full-grain goatskin leather
- Heavy duty rubber on back of hand, fingers and wrist
- Drivers style with keystone thumb
- Snug-fitting shirred elastic wrist with slip-on style cuff
Specifications
Specifications
Certifications/Compliance | ANSI Puncture 3, ANSI Impact 2 |
Certifications/Compliance (Europe) | EN388 |
Chemotherapeutic Rated | no |
Chlorinated | No |
Construction | Cut and Sewn |
Description | Goatskin Leather Glove |
Coating Material | Uncoated |
Color | White, Black |
Exterior Finish | Smooth |
Hand | Ambidextrous |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction