Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSA™ SCBA Replacement Cylinders with Valve

Replacement air cylinders with valve.

Supplier:  MSA™ 807570

 View more versions of this product

Catalog No. 19-120-1432


Description

Description

Stealth™ Cylinders. The lightest air cylinders ever developed by MSA, Stealth series cylinders incorporate a high-performance, carbon-fiber outerwrap that reduces cylinder weight by as much as two to six pounds when compared to fiberglass composite cylinders and as much as 10 pounds when compared to aluminum construction. Available in six pressure/duration models with and without a valve. Fiberglass Hoop-Wound Cylinder. Weighs more than fully wound composite cylinders and is only available as a low-pressure, 30 min. cylinder. 3AL Cylinder. Designed for customers who use SCBAs infrequently, this all-aluminum cylinder is heavier than carbon-fiber or fiberglass composite cylinders. Unlike composite cylinders, however, this aluminum cylinder does not have to be retired after 15 years provided that it still meets periodic hydrotest requirements. Available only as a low-pressure, 30-min. cylinder with and without a valve.

Specifications

Specifications

1.86 cm3
Air Cylinder
4500 psi
SCBA
Carbon-wrapped Aluminum
10 lb.
66 cu. ft.
45 min.
Firefighting
H-45 Stealth
4.8 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.