Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Scepter™ 3.0 Cell Counter 60 μm Sensors
Shop All MilliporeSigma Products
Click to view available options
Quantity:
250 Pk.
50 Pk.
500 Pk.
Description
- For research use only
- Provides fast, convenient method for counting cells and particles
- Compatible with both the 40 and 60 μM sensors
- Employs the Coutler Principle in a miniaturized, handheld, format enabling rapid cell counting, taking less than 30 seconds
- Prepare a dilution of the cell culture of interest and use cell counter to aspirate a sample of this dilution into the sensor
- Displays:
- Cell concentration
- Average cell size
- Average cell volume
- Histogram of size or volume distribution

Specifications
Specifications
Product Type | Scepter™ 3.0 Cell Counter Sensors, 60 μm |
Cell Size | 8 to 25 μm |
Operating Cycles | 10,000 to 500,000 particles/mL |
Particle Size | 6 to 36 μm |
Quantity | 50 Pk. |
For Use With (Application) | Cell Counting |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction