Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LifeSecure™ SchoolGuard™ 25-Student Classroom Lockdown and Emergency Response Kit
SDPSCI_ED

Catalog No. s29583 Shop All Life Secure Products
Click to view available options
Quantity:
1 Ea.

Lockdown emergency kit with supplies for 25 students and 1 teacher for first several hours after an emergency or disaster.

  • Comes in a sealed bucket that coverts to a toilet
  • Meets the immediate needs of up to 25 students and 1 teacher for the first several hours after an emergency or disaster
  • Includes supplies for breathing protection, hydration, first aid, warmth and shelter, communication and light, hygiene and sanitation, and search and rescue

Specifications

Product Type Emergency Kit
Length (Metric) 30.48 cm
For Use With (Application) Classroom Emergency
Color White, Blue, Orange
Quantity 1 Ea.
Sufficient For 25 Students and 1 Teacher
Dimensions (L x W x H) 12 x 12.5 x 15 in.
Width (Metric) 31.75 cm
Height (Metric) 38.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.