Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Single Scale Graduated Cylinders

Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
250 mL
2000 mL
Graduations:
0.1 mL
0.5 mL
1 mL
2 mL
20 mL
Description
- Flared top rims and large spouts facilitate pouring
- Octagonal shaped bases prevent tipping and rolling
- Non-wetting polypropylene plastic surface eliminates concave meniscus; makes reading easier and more accurate
- Autoclavable at 121°C (250°F)
Specifications
Specifications
Capacity (Metric) | 25 mL |
Material | Polypropylene |
Diameter (English) | 0.7 in. |
Scale | Single |
Graduations | 0.5 mL |
Autoclavable | Autoclavable |
Shape | Round |
Base Type | Octagonal |
Height (English) | 7.5 in. |
Height (Metric) | 190.5 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction