Learn More
Eppendorf™ Scientific Excella™ E24/E24R Temperature-Controlled Benchtop Shakers Package
Incubating or refrigerated units accept vessels up to 2.8L
Specifications
Orbit | 0.75 in. |
---|---|
Speed Range | 50 to 400 rpm |
Voltage | 120/100 V |
Length (English) Platform | 18 in. |
Length (Metric) Platform | 45.72 cm |
Catalog Number | Mfr. No. | Model | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity & Availability | |||
M1352-0010
|
Eppendorf™
M13520010 |
Excella E24 | 44.6°F to 140°F | 7°C to 60°C | N/A | N/A | N/A | ||
Description
Operating Features
- Flask capacity: 10mL to 2.8L
- Shaking speed range: 50 to 400rpm
- Shaking orbit: 0.75 in. dia. (19mm)
- Digital keypad control and LED display for speed, run time, alarms and temperature
- Timer: 0.1 to 99.9 hours
- LED indicates temperature settings in 0.1°C increments
- Powerful UniCentric drive is counterbalanced for continuous-duty shaking over a wide range of speed
- Microprocessor feedback-control maintains precise shaking speed
- Large-capacity circulating fan distributes air evenly throughout chamber to ensure accurate temperature control and rapid thermal recovery
- Automatic shutoff when lid is opened
- Automatic restart with settings stored in memory
- Maintains speed even with unbalanced loads
- Visual and audible warning signals when speed deviates more than 5rpm, or temperature more than 1°C, from setpoint
Incubated Model E24
- Temperature Range: 7°C above ambient to 60°C
- Net weight: 135 lb. (61.2kg).
- Temperature Range: 15°C below ambient to 60°C
- Net weight: 180 lb. (81.6kg)
Order Info
Dimensions, Platform: 18L x 18 in. W (46 x 46cm); Chamber: 20.25L x 21.5W x 14 in. H (51.4 x 54.6 x 35.8cm); Overall: 22L x 30W x 24 in. H (56 x 76.2 x 61cm). For 120V 60Hz; accessory platforms, trays and racks sold separately.
Service Plan
Service agreement available.
Certifications
UL listed. CSA approved. CE marked.
Warranty and Services
Two years on parts and labor
Specifications
0.75 in. | |
120/100 V | |
45.72 cm | |
45.72 cm |
50 to 400 rpm | |
18 in. | |
18 in. | |
Universal platform |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.