Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Lab Shaker Clamps

Catalog No. 05414366 Shop All Eppendorf North America Products
Change view
Click to view available options
Holds:
1 L Erlenmeyer Flasks
1 L Media Bottles
125 mL Erlenmeyer Flasks
2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks
2 L Wide Neck Erlenmeyer Flasks
2.8 L Fernbach Flasks
25 mL Erlenmeyer Flasks
250 mL Erlenmeyer Flasks
3 L Erlenmeyer Flasks
4 L Erlenmeyer Flasks
5 L Erlenmeyer Flasks
50 mL Erlenmeyer Flasks
500 mL Erlenmeyer Flasks
500 mL Media Bottles, 450 or 600 mL TPP Bioreactors
6 L Erlenmeyer Flasks
Dimensions (L x W):
23 x 22 mm
51 x 26 mm
68 x 37 mm
91 x 47 mm
102 x 48 mm
130 x 64 mm
158 x 72 mm
203 x 73 mm
210 x 99 mm
92 x 108 mm
108 x 150 mm
165 x 112 mm
189 x 112 mm
222 x 145 mm
244 x 100 mm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W)
05-414-366 5 L Erlenmeyer Flasks 222 x 145 mm
14-284-41 25 mL Erlenmeyer Flasks 23 x 22 mm
14-278-160 50 mL Erlenmeyer Flasks 51 x 26 mm
14-278-161 125 mL Erlenmeyer Flasks 68 x 37 mm
14-278-162 250 mL Erlenmeyer Flasks 91 x 47 mm
14-278-163 500 mL Erlenmeyer Flasks 102 x 48 mm
14-281-31 500 mL Media Bottles, 450 or 600 mL TPP Bioreactors 92 x 108 mm
14-281-26 1 L Erlenmeyer Flasks 130 x 64 mm
14-281-32 1 L Media Bottles 108 x 150 mm
14-278-001 2 L Narrow Neck Erlenmeyer, Thomson or Corning Flasks 165 x 112 mm
14-281-27 2 L Wide Neck Erlenmeyer Flasks 158 x 72 mm
14-281-30 2.8 L Fernbach Flasks 203 x 73 mm
05-414-365 3 L Erlenmeyer Flasks 189 x 112 mm
14-281-28 4 L Erlenmeyer Flasks 210 x 99 mm
14-281-29 6 L Erlenmeyer Flasks 244 x 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Catalog No. 05-414-366 Supplier Eppendorf™ Supplier No. ACE5000S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Unlock the potential of your experiments with Eppendorf's versatile range of shaker clamps. Securely fasten Erlenmeyer flasks, Thomson Ultra Yield™, Optimum Growth™, Tunair™, Corning™, and more to your universal platforms. Find the ideal clamp for every flask type.

  • Stainless-steel construction (not spot welded or riveted) for added strength and safety.
  • Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds.
  • Comes complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.
TRUSTED_SUSTAINABILITY

Specifications

Holds 5 L Erlenmeyer Flasks
Product Type Clamp
Material Stainless Steel
Diameter (Metric) 222 mm
Dimensions (L x W) 222 x 145 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.