Learn More
Description
Requires
Clamps (sold separately)
- Accept a variety of accessory clamps, test tube racks and gel trays for greater flexibility
- Hold combinations of flasks or test tube racks
- With pre-drilled holes
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Universal Platform |
| Material | Aluminum |
| Dimensions (L x W) | 18 x 30 in. (457 x 762 mm) |
| Length (English) | 18 in. |
| Length (English) Platform | 30 in. |
| Length (Metric) | 457 mm |
| Length (Metric) Platform | 76 cm |
| Width (English) | 30 in. |
| Width (English) Platform | 18 in. |
| Width (Metric) | 762 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
